Motion
75AT10/960

MEGADYNE
75AT10/960

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 960 mm Pitch Length, 75 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #01543873
MFR #75AT10/960
Your Price$311.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
75AT10/960

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 960 mm Pitch Length, 75 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #01543873
MFR #75AT10/960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$311.87/each(List $358.65)

Overview

Mfr description
75AT10/960 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Length
    960 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    960 mm
  • UPC_NO
    746041295776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text