Motion
87200
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 0.1 in³ Flow Rate, 25:1 Ratio
MI ITEM #01543984
MFR #87200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 0.1 in³ Flow Rate, 25:1 Ratio
MI ITEM #01543984
MFR #87200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87200 PNEUMATIC PUMP

Specifications

  • Lubrication Type
    Grease, Oil
  • Pump Type
    Air Operated Pump
  • Pump Material
    Steel/Stainless Steel/Nylon
  • Flow Rate
    0.1 in³
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    25:1
  • Includes
    Synthetic Lubricant
  • Application
    Small progressive systems, Printing industry, Material handling, Metal processing
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought