Motion
DSB22439HHC 2 7/16 TAKEUP ROLLER BRG

LINK-BELT
DSB22439HHC 2 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #01543999
MFR #DSB22439HHC 2 7/16 TAKEUP ROLLER BRG
Price$5,918.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22439HHC 2 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #01543999
MFR #DSB22439HHC 2 7/16 TAKEUP ROLLER BRG

Mfr description
DSB22439HHC T-U UNIT DS-B22439HHC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,918.70/each

Specifications

Dimensions

  • Body Width
    3.9400 in, 100.09 mm
  • Bore Diameter
    2-7/16 in
  • Bore Length
    3.5000 in, 88.90 mm
  • Housing Dimensions
    3.9400 in, 100.09 mm
  • Housing Width
    3.9400 in, 100.09 mm
  • Inner Ring Width
    3.5000 in, 88.90 mm
  • Insert Outer Diameter
    2.9010 in, 73.68 mm
  • Length Through Bore
    3.5000 in, 88.90 mm
  • Outside Diameter
    2.9010 in, 73.68 mm
  • Overall Height
    6.7500 in, 171.50 mm
  • Overall Length
    8.5600 in, 217.40 mm
  • Overall Width
    3.9400 in, 100.09 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    B440
  • Slot Spacing
    7.0000 in, 177.80 mm
  • Slot Width
    1.0000 in, 25.39 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    20.28 lbs, 9.2 kg

Details

  • Bearing Series
    DSB22400
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    170367 N, 38300 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    DSB22439HHC
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2300 rpm
  • Maximum Speed
    2300 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    170367 N, 38300 lbf
  • Radial Static Load Capacity
    237980 N, 53500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B439L
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    237980 N, 53500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • Vibration Frequency Roller Spin
    0.0607 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)