Motion
LB6931D8

LINK-BELT
LB6931D8

Bearing Seal - Taconite, 1-15/16 in Bore
Mi Item #01544003
MFR #LB6931D8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6931D8

Bearing Seal - Taconite, 1-15/16 in Bore
Mi Item #01544003
MFR #LB6931D8

Mfr description
LB6931D8 CARR ASSY LB6931D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.02 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Type
    Taconite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)