Motion
242
Threadlocker - Medium, Blue, 1 L, Bottle
Mi Item #01544047
MFR #242
Price$636.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, 1 L, Bottle
Mi Item #01544047
MFR #242

Mfr description
209729 24243 1 LTR REMOVABLE TL-242
  • General-purpose, removable threadlocker for fasteners between 1/4 in and 3/4 in (6 mm to 20 mm) diameters
  • Locks and seals threaded fasteners
  • Parts can be separated using standard hand tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.64/each

Specifications

Dimensions

  • Package Size
    1 L

Details

  • Application
    Furniture, Small Engines, Swing Sets
  • Breakaway Torque Strength
    168 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Fixture Time
    10 min
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    25 to 60 in
  • Product Form
    Liquid
  • Product Types
    Threadlocker
  • Removable With
    Hand Tools
  • Surface Sensitivity
    Inactive Metal
  • Threadlocker Classification
    Medium Strength
  • Threadlocker Color
    Blue
  • Threadlocker Container
    Tube
  • Threadlocker Disassembly
    Hand Tools
  • Threadlocker Strength
    Medium Strength
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340242432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)