Motion
01505
Lubricant - Yes, 5 gal, Pail, White Color
MI ITEM #01544070
MFR #01505
Your Price$546.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Yes, 5 gal, Pail, White Color
MI ITEM #01544070
MFR #01505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$546.27/each(List $694.38)

Overview

Mfr description
01505 (C01505) HEAVY-DUTY SILICONE
  • NSF® Certified: H1 Registration #113815
  • Meets FDA regulation for incidental food contact
  • Eliminates sticking, binding and squeaking
  • Ideal for rubber and plastic surfaces
  • Colorless and odorless
  • Water-based, silicone-rich formula

Specifications

  • Type
    Lubricant
  • Container Type
    Pail
  • Container Size
    5 gal (US)
  • Food Grade
    Yes
  • Max Operating Temperature
    500 °F
  • Composition
    Liquified Petroleum Gas, Hydrotreated Heavy Naptha Distillates
  • Application
    General Purpose
  • Color
    White
  • Certification
    NSF H1
  • Regulations
    FDA Regulation 29 C.F.R. 1910.1200
  • Flash Point
    142 °F
  • Net Weight
    640 oz.
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078827015057
  • UPC_NO
    078827015057
  • Additives Included
    Silicone
  • Features & Benefits
    • NSF® Certified: H1 Registration #113815 • Meets FDA regulation for incidental food contact • Eliminates sticking, binding and squeaking • Ideal for rubber and plastic surfaces • Colorless and odorless • Water-based, silicone-rich formula
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Min Operating Temperature
    40 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    40 °F to 500 °F
  • Series
    Heavy-Duty Silicone
  • Specific Gravity
    0.94
  • Standards Met
    NSF Registration #059821
  • VOC Content
    0.2
  • Weight
    42.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought