Motion
01616
High Temperature Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #01544072
MFR #01616
Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #01544072
MFR #01616

Mfr description
01616 (C01616) DRY FILM SILICONE
  • Ultra-dry film reduces sticking of sliding parts
  • Excellent for high-temperature applications up to 500°F (260°C)
  • Colorless, thin film
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.28/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    11.50 lbs

Details

  • Additional Details
    Petroleum Based, 4 % Silicone
  • Color
    Transparent
  • Composition
    2,3-Dimethylbutane, Dimethyl Ether, 2-Methylpentane, 3-Methylpentane, n-Hexane, 1,1,1,2-Tetrafluoroethane
  • Container Type
    Aerosol Can
  • Manufacturer Product Page
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    Maximum of +500 °F
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)