Motion
200A MOTOR BASE

LOVEJOY INC
200A MOTOR BASE

Adjustable Motor Base - 48, 56 Frame Size, Cast Iron
MI ITEM #01544075
MFR #200A MOTOR BASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
200A MOTOR BASE

Adjustable Motor Base - 48, 56 Frame Size, Cast Iron
MI ITEM #01544075
MFR #200A MOTOR BASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200A MOTOR BASE

Specifications

  • Product Types
    Titling Motor Base
  • Frame Size
    48, 56
  • Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144198419
  • Weight
    9.75 lbs
  • Motor Base Overall Length
    13 in
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Side
  • NEMA Frame Sizes
    48T to 56T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text