Motion
HD10 UJ SOLID X SOLID

LOVEJOY INC
HD10 UJ SOLID X SOLID

68514417418 Pin & Block U-Joint - Single Joint, 1.5000 in OD, 4.2500 in Length, Steel
Mi Item #01544085
MFR #HD10 UJ SOLID X SOLID
Price$238.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD10 UJ SOLID X SOLID

68514417418 Pin & Block U-Joint - Single Joint, 1.5000 in OD, 4.2500 in Length, Steel
Mi Item #01544085
MFR #HD10 UJ SOLID X SOLID

Mfr description
HD10-UJ-SOLIDXSOLID
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.42/each

Specifications

Dimensions

  • Bore Depth
    1.1800 in
  • Joint Diameter
    1.5000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.1200 in
  • Overall Length
    4.2500 in
  • Pin Height
    2.1200 in
  • Size Code
    HD-10
  • Weight
    1.80 lbs

Details

  • Boot Kit Number
    D-10
  • Bore Type
    Solid
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    HD
  • Static Breaking Torque
    7920 in·lb
  • UPC_NO
    685144174185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)