Motion
U87S 5/8X3/4

LOVEJOY INC
U87S 5/8X3/4

68514445076 One Piece Shaft-to-Shaft Coupling - 87 Cplg Size, 1.7300 in OD, 2.9100 in OAL, Steel
MI ITEM #01544100
MFR #U87S 5/8X3/4
Your Price$1,032.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U87S 5/8X3/4

68514445076 One Piece Shaft-to-Shaft Coupling - 87 Cplg Size, 1.7300 in OD, 2.9100 in OAL, Steel
MI ITEM #01544100
MFR #U87S 5/8X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,032.07/each(List $1,186.88)

Overview

Mfr description
U87S-CP-5/8X3/4

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    87
  • Min Bore Diameter
    0.4380 in
  • Maximum Bore Diameter
    0.8750 in
  • Hub Outside Diameter
    1.7300 in
  • Overall Length
    2.9100 in
  • Length Through Bore
    0.8400 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    10000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.55 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.024 in
  • Manufacturer Product Page
  • UPC_NO
    685144450760
  • Weight
    1.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text