Overview
Mfr description
D13 RIVET PINS (SET OF 10)
- Package Qty: 10
Specifications
- Part TypeRivet Pin
- SeriesD
- MaterialSteel
- Size CodeD-13
- Manufacturer Catalog
- Product TypeU-Joint Parts & Kits
- Weight0.61 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data