Motion
HD6B UJ 1/2X1/2 NKW NSS BE

LOVEJOY INC
HD6B UJ 1/2X1/2 NKW NSS BE

68514417390 Pin & Block U-Joint - Single Joint, 0.5000 in Bore, 1.0000 in OD, 3.3800 in Length, Steel
Mi Item #01544114
MFR #HD6B UJ 1/2X1/2 NKW NSS BE
Price$202.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD6B UJ 1/2X1/2 NKW NSS BE

68514417390 Pin & Block U-Joint - Single Joint, 0.5000 in Bore, 1.0000 in OD, 3.3800 in Length, Steel
Mi Item #01544114
MFR #HD6B UJ 1/2X1/2 NKW NSS BE

Mfr description
HD6B-UJ-1/2X1/2-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.09/each

Specifications

Dimensions

  • Bore Depth
    1.0000 in
  • Joint Diameter
    1.0000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.7500 in
  • Overall Length
    3.3800 in
  • Pin Height
    1.6800 in
  • Size Code
    HD-6B
  • Weight
    0.52 lbs

Details

  • Boot Kit Number
    D-6
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    HD
  • Static Breaking Torque
    1560 in·lb
  • UPC_NO
    685144173904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)