Motion
HD13B UJ 1 1/4X1 1/4 NKW NSS BE

LOVEJOY INC
HD13B UJ 1 1/4X1 1/4 NKW NSS BE

68514445655 Pin & Block U-Joint - Single Joint, 1.2500 in Bore, 2.5000 in OD, 7.0000 in Length, Steel
Mi Item #01544118
MFR #HD13B UJ 1 1/4X1 1/4 NKW NSS BE
Price$1,161.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD13B UJ 1 1/4X1 1/4 NKW NSS BE

68514445655 Pin & Block U-Joint - Single Joint, 1.2500 in Bore, 2.5000 in OD, 7.0000 in Length, Steel
Mi Item #01544118
MFR #HD13B UJ 1 1/4X1 1/4 NKW NSS BE

Mfr description
HD13B-UJ-1-1/4X1-1/4-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,161.39/each

Specifications

Dimensions

  • Bore Depth
    2.0000 in
  • Joint Diameter
    2.5000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.7500 in
  • Overall Length
    7.0000 in
  • Pin Height
    3.5000 in
  • Size Code
    HD-13B
  • Weight
    6.76 lbs

Details

  • Boot Kit Number
    D-13
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    HD
  • Static Breaking Torque
    33120 in·lb
  • UPC_NO
    685144456557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)