Motion
34420 1 7/8

LOVEJOY INC
34420 1 7/8

68514427971 Spring-Loaded Variable Speed Pulley - 1.8750 in Bore Dia., 12.5000 in OD, 8.6300 in OAL
MI ITEM #01544123
MFR #34420 1 7/8
List Price$7,743.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
34420 1 7/8

68514427971 Spring-Loaded Variable Speed Pulley - 1.8750 in Bore Dia., 12.5000 in OD, 8.6300 in OAL
MI ITEM #01544123
MFR #34420 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,743.85/each for your price

Overview

Mfr description
34420-1-7/8-PULLEY

Specifications

  • Bore Diameter
    1.8750 in
  • Outside Diameter
    12.5000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Overall Length
    8.6300 in
  • Spring Hub Diameter
    5.0000 in
  • Manufacturer Product Page
  • UPC_NO
    685144279712
  • Mounting Type
    Torque Arm Bracket
  • Weight
    46.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought