Motion
HLA30 X 1-7/8

LOVEJOY INC
HLA30 X 1-7/8

68514442929 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.8750 in Bore Dia., 12.5000 in OD
MI ITEM #01544134
MFR #HLA30 X 1-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HLA30 X 1-7/8

68514442929 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.8750 in Bore Dia., 12.5000 in OD
MI ITEM #01544134
MFR #HLA30 X 1-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HLA30 X 1-7/8

Specifications

  • Belt Section Size
    4430V
  • Bore Diameter
    1.8750 in
  • Minimum Pitch Diameter
    10.8100 in
  • Maximum Pitch Diameter
    12.8300 in
  • Outside Diameter
    12.5000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Spring Hub Diameter
    4.5000 in
  • Series
    Hexadrive
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Weight
    46.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text