Overview
Mfr description
CPB103ZMG PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-3/16 in
- Bolt Center To Center Length4.2500 to 5.0469 in
- Base To Bore Centerline1.6875 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height3.2344 in
- Overall Length6.2500 in
- Base Width1-37/64 in
- Finish CoatingZMaRC
- Radial Dynamic Load Capacity4380 lbf
- Radial Static Load Capacity2520 lbf
- Lubrication TypeLubrication Fitting
- SeriesMarathon®
- UPC_NO097741069496
- Weight1.25 lbs
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data