Motion
SA8
Non-Impact Socket Hex Bit - Imperial, Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
MI ITEM #01544247
MFR #SA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Hex Bit - Imperial, Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
MI ITEM #01544247
MFR #SA8

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SA8 SKT;1/2;HEX;BIT;1/4

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1/4 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    697950340586
  • UPC_NO
    697950340586
  • Shaft Style
    Bit
  • Single Part Height
    0.94 in
  • Single Part Length
    3.27 in
  • Single Part Width
    0.94 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought