Motion
2085112000

MCGILL
2085112000

BCF 7/8 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #01544483
MFR #2085112000
Your Price$65.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2085112000

BCF 7/8 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #01544483
MFR #2085112000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.16/each(List $74.94)

Overview

Mfr description
BCF7/8SB
  • Stud type cam follower Cylindrical outside diameter Non-metallic bushing Hex hole LUBRI-DISC® seal

Specifications

  • Bearing Element
    Bushing
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CF - Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    3/8-24
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    BCF 7/8 SB
  • Manufacturer Upc Number
    726166032944
  • UPC_NO
    726166032944
  • Weight
    0.09 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text