Motion
MPA280G1M250

MP FILTRI USA
MPA280G1M250

Hydraulic Strainer - 240 gpm Flow Rate, 250 micron Filter Rating, 2 BSP in Port Size
MI ITEM #01544690
MFR #MPA280G1M250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPA280G1M250

Hydraulic Strainer - 240 gpm Flow Rate, 250 micron Filter Rating, 2 BSP in Port Size
MI ITEM #01544690
MFR #MPA280G1M250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPA280G1M250

Specifications

  • Maximum Flow Rate
    240 gpm
  • Filter Rating
    250 micron
  • Overall Diameter
    5.35 in
  • Overall Length
    10.63 in
  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Max Operating Temperature
    +248 °F
  • Min Operating Temperature
    -40 °F
  • Port 1 Size/Type
    2 BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text