Motion
6359VBF18
RBC Nice Ball Bearings - Special Thrust Bearings
MI ITEM #01544692
MFR #6359VBF18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Nice Ball Bearings - Special Thrust Bearings
MI ITEM #01544692
MFR #6359VBF18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7600 in
  • Outside Diameter  
    1.4100 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.4530 in
  • Precision Rating
    Unground
  • Weight
    0.1 lbs

Details

  • Application
    Crane Hook Swivel
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Cage Material
    None
  • Closure Type
    Banded
  • Finish Coating
    Steel
  • Manufacturer Upc Number
    637400412791
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
6359VBF18 BRG
  • Special Purpose thrust ball bearing designed with zinc plated band
  • These bearings are shipped oiled with a rust preventative

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought