Motion
UKT217D1

NTN
UKT217D1

Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2317X Adapter
MI ITEM #01544717
MFR #UKT217D1
Your Price$895.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT217D1

Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2317X Adapter
MI ITEM #01544717
MFR #UKT217D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$895.97/each(List $1,075.47)

Overview

Mfr description
UKT217D1 BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact Seal
  • Adapter Sleeve Part Number
    H2317X
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to 250 °F
  • Overall Length
    260.0 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    82 mm
  • Series
    UKT
  • Replacement Bearing
    UK217D1
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    14400 lbf
  • Manufacturer Catalog Number
    UKT217D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359241129
  • Weight
    23, 22.02 lbs
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    18800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text