Motion
SBN7516
SRT Ball Nut - 0.3750 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #01544736
MFR #SBN7516
Price$1,711.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SRT Ball Nut - 0.3750 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #01544736
MFR #SBN7516

Mfr description
SBN7516 BALL NUT (C2) 2250-0500 RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.20/each

Specifications

Dimensions

  • Ball Circle Diameter
    2.2500 in
  • Lead
    0.5000 in
  • Nominal Screw Diameter
    0.3750 in
  • Nut Weight
    9 lbs
  • Root Diameter Minimum
    1.8500 in
  • Screw Weight
    10.9 ft-lbs
  • Torque to Raise 1 lb
    0.088 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    78/156
  • Dynamic Load Capacity
    21306 lbs
  • Static Load Capacity
    142660 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)