Motion
SBN7654
SRT Ball Nut - 0.2810 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #01544737
MFR #SBN7654
Price$957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SRT Ball Nut - 0.2810 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #01544737
MFR #SBN7654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$957.35/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.5000 in
  • Lead
    1.8750 in
  • Nominal Screw Diameter
    0.2810 in
  • Nut Weight
    4.2 lbs
  • Root Diameter Minimum
    1.1880 in
  • Screw Weight
    5.25 ft-lbs
  • Torque to Raise 1 lb
    0.332 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    44/88
  • Dynamic Load Capacity
    7242 lbs
  • Static Load Capacity
    29895 lbs
  • Thread Direction
    Right Hand

Overview

Mfr description
SBN7654 BALL NUT (C2) 1500-1875 RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought