Motion
SBN8280 PER C10436

NOOK INDUSTRIES
SBN8280 PER C10436

SRT Ball Nut - 0.3440 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #01544750
MFR #SBN8280 PER C10436
Price$1,042.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN8280 PER C10436

SRT Ball Nut - 0.3440 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #01544750
MFR #SBN8280 PER C10436

Mfr description
SBN8280 PER C10436
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,042.07/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.5000 in
  • Lead
    1.0000 in
  • Nominal Screw Diameter
    0.3440 in
  • Nut Weight
    3.9 lbs
  • Root Diameter Minimum
    1.1400 in
  • Screw Weight
    4.47 ft-lbs
  • Torque to Raise 1 lb
    0.176 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    30/60
  • Dynamic Load Capacity
    7560 lbs
  • Static Load Capacity
    34662 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)