Motion
RT302
Center Hole Power Twin Cylinder Ram - Single-Acting / Spring Return, 30 ton Capacity, 2.500 in Stroke, 8.438 in Retracted, 10.938 in Extended
Mi Item #01544797
MFR #RT302
Price$2,071.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Power Twin Cylinder Ram - Single-Acting / Spring Return, 30 ton Capacity, 2.500 in Stroke, 8.438 in Retracted, 10.938 in Extended
Mi Item #01544797
MFR #RT302

Mfr description
RT302 30 TN TWN CYLNDR RAM
  • Center hole cylinder ideal for pulling and pressing applications
  • A proven design; used throughout industry for over 45 years
  • Cylinders withstand full "dead-end" loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,071.60/each

Specifications

Dimensions

  • Bore Size
    2.828 in
  • Center Hole Diameter
    1.297 in
  • Dimensions
    4.250 x 7.500 in
  • Extended Height
    10.938 in
  • Load Cap Diameter
    2.250 in
  • Lowered Height
    8.4400 in
  • Maximum Height
    10.9400 in
  • Mounting Hole
    0.469 in
  • Piston Rod Diameter  
    2.250 in
  • Retracted Height
    8.438 in
  • Stroke  
    2.500 in
  • Weight
    29.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Steel
  • Effective Area
    6.280 in²
  • Load Cap Thread
    1-1/4 – 7
  • Load Capacity
    30 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    15.700 in³
  • Piston Stroke
    2.5000 in
  • Series / Type
    RT
  • Tons at 10000 psi
    31.40 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)