Motion
RD2514
Hydraulic Cylinder Ram - Double-Acting, 25 ton Capacity, 14.250 in Stroke, 20.375 in Retracted, 34.625 in Extended
Mi Item #01544801
MFR #RD2514
Price$4,453.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Double-Acting, 25 ton Capacity, 14.250 in Stroke, 20.375 in Retracted, 34.625 in Extended
Mi Item #01544801
MFR #RD2514

Mfr description
RD2514
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,453.53/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    2.563 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.500 in
  • Extended Height
    34.625 in
  • Load Cap Diameter
    2.125 in
  • Lowered Height
    20.3800 in
  • Maximum Height
    34.6300 in
  • Outside Diameter
    4.000 in
  • Piston Rod Diameter  
    2.125 in
  • Plunger Diameter
    2.1300 in
  • Retracted Height
    20.375 in
  • Stroke  
    14.250 in
  • Thread Size
    4 – 12
  • Weight
    78.00 lbs

Details

  • Actuation
    Double-Acting
  • Collar Thread
    4-12
  • Cylinder Capacity
    25 ton
  • Cylinder Material
    Steel
  • Effective Area
    5.150 in²
  • Load Capacity
    25 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    73.500 in³
  • Piston Rod Internal Thread And Depth
    1-1/2 – 16 x 1
  • Piston Rod Protrusion
    0.375 in
  • Piston Stroke
    14.2500 in
  • Pull Internal Pressure At Capacity
    9934 psi
  • Pull Retract Cylinder Capacity
    8 ton
  • Pull Retract Cylindrical Eff Area
    1.610 in²
  • Pull Retract Oil Capacity
    22.874 in³
  • Pull Tons At 10000 Psi
    8.00 ton
  • Series / Type
    RD
  • Tons at 10000 psi
    25.80 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)