Motion
RSS1002

POWER TEAM
RSS1002

Low-profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 100 ton Capacity, 2.2500 in Stroke, 5.500 in Retracted, 7.750 in Extended
Mi Item #01544804
MFR #RSS1002
Price$2,492.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RSS1002

Low-profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 100 ton Capacity, 2.2500 in Stroke, 5.500 in Retracted, 7.750 in Extended
Mi Item #01544804
MFR #RSS1002

Mfr description
RSS1002
  • Power Tech plated piston rods and gland nuts resist scoring and corrosion
  • Heavy-duty return spring (except for double-acting models) provides fast piston return and low collapsed height
  • Coupler on 10- thru 50- ton models is angled upward 5° for added clearance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,492.07/each

Specifications

Dimensions

  • Base to Port
    0.938 in
  • Bore Size
    5.000 in
  • Extended Height
    7.750 in
  • Lowered Height
    5.5000 in;139.70 mm
  • Maximum Height
    7.7500 in;196.90 mm
  • Outside Diameter
    6.625 in
  • Piston Rod Diameter  
    4.375 in
  • Plunger Diameter
    4.3800 in;111.30 mm
  • Retracted Height
    5.500 in
  • Stroke  
    2.2500 in
  • Weight
    48.20 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    19.630 in²
  • Internal Pressure At Capacity
    10186 psi
  • Load Capacity
    100 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    44.200 in³
  • Piston Stroke
    2.2500 in;57.20 mm
  • Series / Type
    RSS
  • Tons at 10000 psi
    98.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)