Motion
RLS500S

POWER TEAM
RLS500S

Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 50 ton Capacity, 0.6300 in Stroke, 2.625 in Retracted, 3.250 in Extended
Mi Item #01544816
MFR #RLS500S
Price$1,839.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RLS500S

Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 50 ton Capacity, 0.6300 in Stroke, 2.625 in Retracted, 3.250 in Extended
Mi Item #01544816
MFR #RLS500S

Mfr description
RLS500S
  • Low profile cylinder ideal for confined areas with heavy-duty return spring for faster retraction
  • Cylinder body, piston and gland nut "Power Tech" treated for corrosion and abrasion resistance
  • Standard domed piston rod (5-30 ton) or swivel cap (50- 150 ton) minimize effects of off-center loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,839.63/each

Specifications

Dimensions

  • Base to Port
    0.844 in
  • Bore Size
    3.500 in
  • Dimensions
    4.500 x 5.500 in
  • Extended Height
    3.250 in
  • Lowered Height
    2.6300 in
  • Maximum Height
    3.2500 in
  • Outside Diameter
    4.5000 in
  • Piston Rod Diameter  
    1.750 in
  • Retracted Height
    2.625 in
  • Stroke  
    0.6300 in
  • Weight
    14.60 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    50 ton
  • Cylinder Material
    Steel
  • Effective Area
    9.621 in²
  • Load Capacity
    50 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    6.000 in³
  • Piston Stroke
    0.6300 in;16 mm
  • Series / Type
    RLS
  • Tons at 10000 psi
    48.10 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)