Motion
IM10H
Hydraulic System Maintenance Set - 10 ton Cylinder Max Capacity, Features P59 2-Speed Hand Pump, 45 in³ Oil Capacity
MI ITEM #01544831
MFR #IM10H
Price$5,281.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic System Maintenance Set - 10 ton Cylinder Max Capacity, Features P59 2-Speed Hand Pump, 45 in³ Oil Capacity
MI ITEM #01544831
MFR #IM10H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,281.54/each

Specifications

Dimensions

  • Cylinder Collapsed Height
    C106BT 10 Ton, 6.125 in Stroke
  • Weight
    91.00 lbs

Details

  • Base Part Number
    Cylinder Support Base - 420062, 90° V-Base - 25395, Flat Base - 32325
  • Cylinder Capacity
    10 ton
  • Cylinder Specs
    C106BT 10 Ton, 6.125 in Stroke
  • Extension Rod Part Number
    10 in 38909, 18 in 420062, 5 in - 350897
  • Gauge Part Number
    9041
  • Hose Part Number
    9754
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pump Part Number
    P59 2-Speed Hand Pump
  • Spreader Part Number
    HS2000
  • Usable Oil Capacity
    45 in³
  • Volume Per Stroke At High Pressure
    0.45 in³
  • Volume Per Stroke At Low Pressure
    0.55 in³

Overview

Mfr description
IM10H HYD. MAINTENANCE SET
  • Matched hydraulic system components, adapters and hydraulic spreader contained in a rugged carrying and storage case
  • Ideal for pushing, pulling, lifting, straightening or clamping at remote job sites
  • Cylinders rated at 10 tons at 10,000 psi (700 bar)
  • Include: Pump, hose #9754, gauge #9041, tee adapter #9670, cylinder #C106CBT and spreader #HS2000
  • Models IM10H and IM10L include hand-operated pump
  • Model IM10E includes the Quarter Horse® electrically-driven portable power unit
  • Manufacturer: SPX Power Team

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought