1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PS0610-06
Linear Sleeve Bearing - PS Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #
01544842
MFR #
PS0610-06
Your Price
$24.05
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PS0610-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PS0610-06
Linear Sleeve Bearing - PS Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #
01544842
MFR #
PS0610-06
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$24.05
/each
(List
$31.19
)
Qty
Add to Cart
Overview
Mfr description
PS-0610-6
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
0.3750 in
Outside Diameter
0.6250 in
Overall Length
0.7500 in
Closure Type
Closed
Operating Temperature Range
400 °F
Series
PS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data