Motion
PS2428-16
Linear Sleeve Bearing - PS Series, 1.5000 in Shaft Diameter, 1.7500 in Outside Diameter, 2.0000 in Overall Length, Closed
MI ITEM #01544846
MFR #PS2428-16
Price$72.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 1.5000 in Shaft Diameter, 1.7500 in Outside Diameter, 2.0000 in Overall Length, Closed
MI ITEM #01544846
MFR #PS2428-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.91/each

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Overall Length
    2.0000 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Series
    PS

Overview

Mfr description
PS2428-16 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought