1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PS0406-04
Linear Sleeve Bearing - PS Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5000 in Overall Length, Closed
MI ITEM #
01544847
MFR #
PS0406-04
Your Price
$25.27
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PS0406-04
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PS0406-04
Linear Sleeve Bearing - PS Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5000 in Overall Length, Closed
MI ITEM #
01544847
MFR #
PS0406-04
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$25.27
/each
(List
$30.33
)
Qty
Add to Cart
Overview
Mfr description
PS-0406-4
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
0.2500 in
Outside Diameter
0.3750 in
Overall Length
0.5000 in
Closure Type
Closed
Operating Temperature Range
400 °F
Series
PS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data