Motion
FLAC24D
Linear Plain Bearing - FLAC Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #01544850
MFR #FLAC24D
Your Price$223.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FLAC Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #01544850
MFR #FLAC24D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$223.57/each(List $257.10)

Overview

Mfr description
FLAC24D

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Closure Type
    Closed
  • Series
    FLAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text