Motion
PS1014-08
Linear Sleeve Bearing - PS Series, 0.6250 in Shaft Diameter, 0.8750 in Outside Diameter, 1.0000 in Overall Length, Closed
Mi Item #01544853
MFR #PS1014-08
Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 0.6250 in Shaft Diameter, 0.8750 in Outside Diameter, 1.0000 in Overall Length, Closed
Mi Item #01544853
MFR #PS1014-08

Mfr description
PS1014-8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.45/each

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Overall Length
    1.0000 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)