Specifications
Dimensions
- Bore Diameter0.7500 in
- Contact Angle20 °
- Outside Diameter3.5000 in
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionMJT3/4M BRG
- Internal ClearanceC0
- Manufacturer Upc Number747023009190
- Measurement StandardMetric
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023009190
Overview
Mfr description
MJT3/4M BRG