Motion
MJ5/8-2RSJ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #01544922
MFR #MJ5/8-2RSJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #01544922
MFR #MJ5/8-2RSJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MJ5/8-2RSJ

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Outer Ring Width
    0.6250 in
  • Manufacturer Catalog Number
    MJ5/8-2RSJ
  • UPC_NO
    747023009947
  • Weight
    0.24 lbs
  • Description
    MJ5/8-2RSJ
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The MJ5/8-2RSJ is a radial/deep groove ball bearing with a 0.6250-inch bore, straight bore, double sealed design, 3.5000-inch OD, and 0.6250-inch width, suitable for various applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text