Motion
B5660DSA3
Spherical Plain Bearing - 3.5000 in Bore, 5.8800 in OD, 3.56 in Inner Ring Width, Open
MI ITEM #01544930
MFR #B5660DSA3
Price$4,203.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.5000 in Bore, 5.8800 in OD, 3.56 in Inner Ring Width, Open
MI ITEM #01544930
MFR #B5660DSA3

Mfr description
B5660DSA3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,203.52/each

Specifications

Dimensions

  • Ball Diameter
    5.39 in
  • Bore Diameter  
    3.5000 in
  • Inner Ring Width  
    3.56 in
  • Outer Ring Width
    1.8050 in
  • Outside Diameter  
    5.8800 in
  • Overall Width
    3.5600 in
  • Weight
    14.5 lbs

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Upc Number
    637400002176
  • Operating Temperature Range
    -60 TO 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    152300 lbf
  • Radial Static Load Capacity
    609200 lbf
  • Series
    ShimPack®
  • Type Of Bearing
    Double Acting Shimpack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)