Motion
B3236DSA3
Spherical Plain Bearing - 2.0000 in Bore, 3.5600 in OD, 2.07 in Inner Ring Width, Open
MI ITEM #01544933
MFR #B3236DSA3
Your Price$1,233.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.5600 in OD, 2.07 in Inner Ring Width, Open
MI ITEM #01544933
MFR #B3236DSA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,233.28/each(List $1,418.27)

Overview

Mfr description
B3236-DSA-3

Specifications

  • Type Of Bearing
    Double Acting Shimpack
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Required Relubrication
  • Closure Type
    Open
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Liner Material
    Steel
  • Ball Diameter
    3.235 in
  • Outer Ring Width
    1.0500 in
  • Overall Width
    2.0700 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    210400 lbf
  • Radial Dynamic Load Capacity
    52600 lbf
  • Operating Temperature Range
    -60 TO 350 °F
  • Series
    ShimPack®
  • Manufacturer Upc Number
    637400001605
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Weight
    3.35 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text