Motion
TP LF963-7.5IN

REXNORD INC
TP LF963-7.5IN

10069798 / TP LF963-7.5IN
Mi Item #01545013
MFR #TP LF963-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF963-7.5IN

10069798 / TP LF963-7.5IN
Mi Item #01545013
MFR #TP LF963-7.5IN

Mfr description
114-139-8 TP LF963K7.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.11 lbs
  • Width
    7-1/2 in

Details

  • Accessory Type
    Top Plate
  • Color
    Tan
  • Manufacturer Upc Number
    698210821661
  • UPC_NO
    698210821661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)