Motion
LF1873TAB GRIP S-3.75IN J NEO BK 40SH

REXNORD INC
LF1873TAB GRIP S-3.75IN J NEO BK 40SH

LF1873TAB GRIP S-3.75IN J NEO BK 40SH
Mi Item #01545040
MFR #LF1873TAB GRIP S-3.75IN J NEO BK 40SH
Price$165.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB GRIP S-3.75IN J NEO BK 40SH

LF1873TAB GRIP S-3.75IN J NEO BK 40SH
Mi Item #01545040
MFR #LF1873TAB GRIP S-3.75IN J NEO BK 40SH

Mfr description
LF1873-GJ LF1873T S/G GRIP 647-1
  • LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material and Supplied With Black Neoprene Jaw Shaped 40 Shore A Grippers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.74/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.36 lbs

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    698210847661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)