Motion
NS821-21T 1IN 1KW1SS PA

REXNORD INC
NS821-21T 1IN 1KW1SS PA

"Rexnord NS821 Series Molded Split Sprockets"
MI ITEM #01545042
MFR #NS821-21T 1IN 1KW1SS PA
Price$157.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS821-21T 1IN 1KW1SS PA

"Rexnord NS821 Series Molded Split Sprockets"
MI ITEM #01545042
MFR #NS821-21T 1IN 1KW1SS PA

Mfr description
614-37-1 NS821-21T 1 KWSS
  • 821 Series Molded Split Sprocket with 21Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.91/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    2 in
  • Pitch
    5.089 in
  • Pitch Diameter  
    5.0880 in
  • Weight
    1.40 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS821
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    A
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Manufacturer Catalog Number
    614-37-1
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210857219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)