Motion
KIT CSC M12-1.75X25 (16) [Size 60/70/80]

REXNORD INC
KIT CSC M12-1.75X25 (16) [Size 60/70/80]

Tire Coupling Part - Cap Screw Kit, Carbon Steel
Mi Item #01545048
MFR #KIT CSC M12-1.75X25 (16) [Size 60/70/80]
Price$112.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC M12-1.75X25 (16) [Size 60/70/80]

Tire Coupling Part - Cap Screw Kit, Carbon Steel
Mi Item #01545048
MFR #KIT CSC M12-1.75X25 (16) [Size 60/70/80]

Mfr description
7301500 KIT CSC M12-1.75X25 (16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.50/each

Specifications

Dimensions

  • Weight
    1.23 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210855833
  • Material
    Carbon Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Cap Screw Kit
  • Series
    Omega
  • UPC_NO
    698210855833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)