Motion
PKIT AMR 262 HALF

REXNORD INC
PKIT AMR 262 HALF

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series BMR, Cplg Size 262
Mi Item #01545057
MFR #PKIT AMR 262 HALF
Price$354.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT AMR 262 HALF

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series BMR, Cplg Size 262
Mi Item #01545057
MFR #PKIT AMR 262 HALF

Mfr description
6788136 PKIT BMRS 262
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.39/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Weight
    0.90 lbs

Details

  • Manufacturer Catalog Number
    6788136
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    BMR
  • UPC_NO
    698210881368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)