Motion
HP831-3.25IN

REXNORD INC
HP831-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #01545064
MFR #HP831-3.25IN
Price$28.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP831-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #01545064
MFR #HP831-3.25IN

Mfr description
81400021 HP831K3.25
  • HP831 3.25 Inch Wide TableTop® Chain Molded in Brown High Performance Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.52/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.08 lbs
  • Weight per Foot
    0.61 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210878399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)