Motion
TSP-12-16-F
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 0.7500-16 TPI in ID, 1.5000 in OD, 0.5000 in Wide
MI ITEM #01545177
MFR #TSP-12-16-F
Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 0.7500-16 TPI in ID, 1.5000 in OD, 0.5000 in Wide
MI ITEM #01545177
MFR #TSP-12-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.85/each

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    0.7500-16
  • Construction
    Two Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TSP
  • Thread Direction
    Right Hand

Overview

Mfr description
TSP12-16F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought