Motion
TSP-28-16-F
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 1.7500-16 TPI in ID, 2.7500 in OD, 0.6880 in Wide
MI ITEM #01545181
MFR #TSP-28-16-F
Your Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 1.7500-16 TPI in ID, 2.7500 in OD, 0.6880 in Wide
MI ITEM #01545181
MFR #TSP-28-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.92/each(List $115.08)

Overview

Mfr description
TSP-28-16-F TWO-PIECE SPLIT COLLAR

Specifications

  • Construction
    Two Piece - Clamp
  • Bore Thread
    1.7500-16
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.7500 in
  • Width
    0.6880 in
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text