Motion
MSPX-20-20-F
Clamp-On Rigid Coupling - MSPX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #01545191
MFR #MSPX-20-20-F
Price$135.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MSPX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #01545191
MFR #MSPX-20-20-F

Mfr description
MSPX-20-20-F TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.68/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.00 mm
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Bore Size
    0.7870 in
  • Clearance Diameter Max
    1.9250 in
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Parallel Misalignment
    0.00 mm
  • Screw Location
    15.4 mm
  • Screw Size
    M6
  • Screw Thread Size
    M6
  • Weight
    1.21 lbs

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    MSPX
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    258 ft-lbs
  • UPC_NO
    63452901795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)