Motion
EMP-20
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #01545210
MFR #EMP-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #01545210
MFR #EMP-20

Mfr description
EMP-20
  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.2500 in
  • Bolt Center To Center Length
    4.5000 to 5.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/4 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Overall Height
    3.8130 in
  • Overall Length
    6.8750 in
  • Overall Width
    1.6875 in
  • Weight
    5.5 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews • Felt labyrinth seal and flinger for dry & dusty environment • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EMP-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461014042
  • Max Operating Temperature
    220 °F
  • Max Rpm
    5450 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    AR-2-14
  • Seal Type
    Felt Labyrinth Seal
  • Series
    Medium
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461014042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)