Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bolt Size0.5000 in
- Bore Diameter1-3/16 in
- Housing Width1.3438 in
- Inner Ring Width1.6875 in
- Length Through Bore1.6875 in
- Overall Height1.7500 in
- Overall Length Diameter4.6250 in
- Weight4.1 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorGray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMSF-19 CXU
- Manufacturer Product Page
- Manufacturer Upc Number662461050774
- Max Operating Temperature220 °F
- Max Rpm4650 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing3-13 CXU
- Seal TypeFelt Labyrinth Seal
- SeriesMSF
- Type Of BearingBall
- UPC_NO662461050774
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)