Motion
6017 2RSNRJEM

SKF
6017 2RSNRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #01545329
MFR #6017 2RSNRJEM
Price$335.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6017 2RSNRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #01545329
MFR #6017 2RSNRJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$335.89/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.99 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6017-2RSNRJEM (C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, snap ring and grove, Electic Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 85 mm bore diameter, double sealed closure, 130 mm outside diameter, and 22 mm overall width.
  • Manufacturer Catalog Number
    6017 2RSNRJEM
  • Max Rpm
    3000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11690 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316577116536

Overview

Mfr description
6017-2RSNRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, snap ring and grove, Electic Motor Quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text